Skip Content

 
Miniature Incandescent Bulb, T2 3/4, 12V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Miniature Incandescent Bulb, T2 3/4, 12V

LUMAPRO


Technical Specs

  • ItemMiniature Incandescent Bulb 
  • Lamp ShapeT2 3/4 
  • Base Type2-Pin (G4) 
  • Voltage12 
Trade Number
Please Select
Sub-Category
Please Select
Primary Application
Please Select
Watts
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Trade Number
Sub-Category
Primary Application
Watts
Availability
Price
Qty
5DTN9
780
General Purpose
General Purpose
10

$10.49 / each

Miniature Lamp,780,10W,T2 3/4,12V
Catalog Page #  658 

Price: $10.49 / each

Technical Specs

  • Trade Number780
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT2 3/4
  • Base Type2-Pin (G4)
  • Voltage12
  • Sub-CategoryGeneral Purpose
  • Primary ApplicationGeneral Purpose
  • Watts10
5DTP0
782
Emergency Building, Lighting and Vehicles
Emergency Building
20

$12.44 / each

Miniature Lamp,782,20W,T2 3/4,12V
Catalog Page #  658 

Price: $12.44 / each

Technical Specs

  • Trade Number782
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT2 3/4
  • Base Type2-Pin (G4)
  • Voltage12
  • Sub-CategoryEmergency Building, Lighting and Vehicles
  • Primary ApplicationEmergency Building
  • Watts20
5DTP6
789
General Purpose
General Purpose
22

$12.43 / each

Miniature Lamp,789,22W,T2 3/4,12V
Catalog Page #  658 

Price: $12.43 / each

Technical Specs

  • Trade Number789
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT2 3/4
  • Base Type2-Pin (G4)
  • Voltage12
  • Sub-CategoryGeneral Purpose
  • Primary ApplicationGeneral Purpose
  • Watts22