Skip Content

 
Miniature Incandescent Bulb, T2 1/2, 24V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Miniature Incandescent Bulb, T2 1/2, 24V

LUMAPRO


Technical Specs

  • Overall Lamp Shape
  • ItemMiniature Incandescent Bulb 
  • Lamp ShapeT2 1/2 
Shop Items By:Supplier Diversity 
Trade Number
Please Select
Base Type
Please Select
Voltage
Please Select
Sub-Category
Please Select
Primary Application
Please Select
Watts
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Trade Number
Base Type
Voltage
Sub-Category
Primary Application
Watts
Availability
Price
Qty
3HGE5
24MB
Miniature Bayonet (BA9s)
24
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1.7

$23.09 / pkg. of 10

Miniature Lamp,24MB,T2 1/2,24V,PK10
Catalog Page #  657 

Price: $23.09 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number24MB
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT2 1/2
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage24
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1.7
2FNC5
H1-70/24V
P14.5S
28
Automotive, Trucks and Buses
General Purpose
70

$12.29 / each

Miniature Lamp,H1-70/24V,70W,T2 1/2,28V
Catalog Page #  660 

Price: $12.29 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade NumberH1-70/24V
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT2 1/2
  • Base TypeP14.5S
  • Voltage28
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts70