Skip Content

 
Miniature Incandescent Bulb, T1 3/4, 28V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Miniature Incandescent Bulb, T1 3/4, 28V


Technical Specs

  • Overall Lamp Shape
  • ItemMiniature Incandescent Bulb 
  • Lamp ShapeT1 3/4 
  • Voltage28 
Trade Number
Please Select
Base Type
Please Select
Sub-Category
Please Select
Primary Application
Please Select
Watts
Please Select

Your Filters:

Clear All
Shop Items By
  • Supplier Diversity 
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Trade Number
Base Type
Sub-Category
Primary Application
Watts
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2FMR5
17
Wedge
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
2

$14.29 / pkg. of 10

Miniature Lamp,17,2W,T1 3/4,28V,PK10
Catalog Page #  657 

Price $14.29 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number17
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeWedge
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts2
2FMW8
2187
Wire Terminal
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1

$12.85 / pkg. of 10

Miniature Lamp,2187,1W,T1 3/4,28V,PK10
Catalog Page #  660 

Price $12.85 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number2187
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeWire Terminal
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1
2FMN6
327
Single Contact Midget Flanged
Aircraft, Airfield and Airport
Aircraft
1

$9.72 / pkg. of 10

Miniature Lamp,327,1W,T1 3/4,28V,PK10
Catalog Page #  658 

Price $9.72 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number327
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeSingle Contact Midget Flanged
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts1
2FMH2
334
Midget Grooved (S4S/8)
Aircraft, Airfield and Airport
Aircraft
1

$14.05 / pkg. of 10

Miniature Lamp,334,1W,T1 3/4,28V,PK10
Catalog Page #  658 

Price $14.05 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number334
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeMidget Grooved (S4S/8)
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts1
2FMT8
335
Midget Screw (E5)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1

$20.83 / pkg. of 10

Miniature Lamp,335,1W,T1 3/4,28V,PK10
Catalog Page #  658 

Price $20.83 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number335
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeMidget Screw (E5)
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1
2FMU3
376
Single Contact Midget Flanged
Automotive, Trucks and Buses
General Purpose
1.6

$20.83 / pkg. of 10

Miniature Lamp,376,1.6W,T1 3/4,28V,PK10
Catalog Page #  658 

Price $20.83 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number376
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeSingle Contact Midget Flanged
  • Voltage28
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts1.6
2FMH6
385
Single Contact Midget Flanged
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1

$14.05 / pkg. of 10

Miniature Lamp,385,1W,T1 3/4,28V,PK10
Catalog Page #  658 

Price $14.05 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number385
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeSingle Contact Midget Flanged
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1
2FMP4
387
Single Contact Midget Flanged
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1

$9.72 / pkg. of 10

Miniature Lamp,387,1W,T1 3/4,28V,PK10
Catalog Page #  658 

Price $9.72 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number387
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeSingle Contact Midget Flanged
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1
2FMN4
388
Midget Grooved (S4S/8)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1

$15.13 / pkg. of 10

Miniature Lamp,388,1W,T1 3/4,28V,PK10
Catalog Page #  658 

Price $15.13 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number388
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeMidget Grooved (S4S/8)
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1
2FMP8
85
Wedge
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1

$8.64 / pkg. of 10

Miniature Lamp,85,1W,T1 3/4,28V,PK10
Catalog Page #  657 

Price $8.64 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number85
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeWedge
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1