Skip Content

 
Metal Halide Lamp, ED37 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Metal Halide Lamp, ED37


Technical Specs

  • Overall Lamp ShapeED 
  • ItemHID Lamp 
  • Lamp TypeMetal Halide 
  • Lamp ShapeED37 
  • Base TypeMogul Screw (E39) 
  • Initial Lumens36,000 
  • Max. Overall Length11-1/2" 
Watts
Please Select
Color Temp.
Please Select
Fixture Type
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Watts
Color Temp.
Fixture Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2YGE7
360
4200K
Enclosed

$52.15 / each

Metal Halide Lamp,ED37,360W
Catalog Page #  644 

Price $52.15 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED37
  • Base TypeMogul Screw (E39)
  • Watts360
  • Color Temp.4200K
  • Initial Lumens36,000
  • Max. Overall Length11-1/2"
  • Fixture TypeEnclosed
2YGE4
400
3800K
Enclosed

$34.85 / each

Metal Halide Lamp,ED37,400W
Catalog Page #  644 

Price $34.85 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED37
  • Base TypeMogul Screw (E39)
  • Watts400
  • Color Temp.3800K
  • Initial Lumens36,000
  • Max. Overall Length11-1/2"
  • Fixture TypeEnclosed
2YGD2
400
3800K
Open

$61.55 / each

Metal Halide Lamp,ED37,400W
Catalog Page #  644 

Price $61.55 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED37
  • Base TypeMogul Screw (E39)
  • Watts400
  • Color Temp.3800K
  • Initial Lumens36,000
  • Max. Overall Length11-1/2"
  • Fixture TypeOpen
2YGD7
400
4200K
Enclosed

$24.18 / each

Metal Halide Lamp,ED37,400W
Catalog Page #  644 

Price $24.18 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED37
  • Base TypeMogul Screw (E39)
  • Watts400
  • Color Temp.4200K
  • Initial Lumens36,000
  • Max. Overall Length11-1/2"
  • Fixture TypeEnclosed
2YGD3
400
4200K
Enclosed

$57.05 / each

Metal Halide Lamp,ED37,400W
Catalog Page #  644 

Price $57.05 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED37
  • Base TypeMogul Screw (E39)
  • Watts400
  • Color Temp.4200K
  • Initial Lumens36,000
  • Max. Overall Length11-1/2"
  • Fixture TypeEnclosed