Skip Content

 
Metal Halide Lamp, ED28 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Metal Halide Lamp, ED28


Technical Specs

  • Lamp ShapeED28 
  • Overall Lamp ShapeED 
  • ItemHID Lamp 
  • Lamp TypeMetal Halide 
  • Base TypeMogul Screw (E39) 
  • Max. Overall Length8-5/16" 
  • Fixture TypeEnclosed 
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Watts
Color Temp.
Initial Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2YGE6
175
3800K
14,000

$33.70 / each

Metal Halide Lamp,ED28,175W
Catalog Page #  643 

Price $33.70 / each

Technical Specs

  • Lamp ShapeED28
  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Base TypeMogul Screw (E39)
  • Watts175
  • Color Temp.3800K
  • Initial Lumens14,000
  • Max. Overall Length8-5/16"
  • Fixture TypeEnclosed
2YGE2
175
4200K
14,400

$24.25 / each

Metal Halide Lamp,ED28,175W
Catalog Page #  643 

Price $24.25 / each

Technical Specs

  • Lamp ShapeED28
  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Base TypeMogul Screw (E39)
  • Watts175
  • Color Temp.4200K
  • Initial Lumens14,400
  • Max. Overall Length8-5/16"
  • Fixture TypeEnclosed
2YGE3
250
3800K
20,500

$36.55 / each

Metal Halide Lamp,ED28,250W
Catalog Page #  644 

Price $36.55 / each

Technical Specs

  • Lamp ShapeED28
  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Base TypeMogul Screw (E39)
  • Watts250
  • Color Temp.3800K
  • Initial Lumens20,500
  • Max. Overall Length8-5/16"
  • Fixture TypeEnclosed
2YGD9
250
4200K
20,500

$27.80 / each

Metal Halide Lamp,ED28,250W
Catalog Page #  644 

Price $27.80 / each

Technical Specs

  • Lamp ShapeED28
  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Base TypeMogul Screw (E39)
  • Watts250
  • Color Temp.4200K
  • Initial Lumens20,500
  • Max. Overall Length8-5/16"
  • Fixture TypeEnclosed
2YGE5
400
4200K
36,000

$46.30 / each

Metal Halide Lamp,ED28,400W
Catalog Page #  644 

Price $46.30 / each

Technical Specs

  • Lamp ShapeED28
  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Base TypeMogul Screw (E39)
  • Watts400
  • Color Temp.4200K
  • Initial Lumens36,000
  • Max. Overall Length8-5/16"
  • Fixture TypeEnclosed