Skip Content

 
Metal Halide Lamp, ED17 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Metal Halide Lamp, ED17

LUMAPRO


Technical Specs

  • Overall Lamp ShapeED 
  • ItemHID Lamp 
  • Lamp TypeMetal Halide 
  • Lamp ShapeED17 
  • Base TypeMedium Screw (E26) 
  • Max. Overall Length5-7/16" 
  • Shatter ResistanceNo 
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Fixture Type
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Watts
Color Temp.
Initial Lumens
Fixture Type
Availability
Price
Qty
2YGD6
100
3200K
8800
Open

$62.45 / each

Metal Halide Lamp,ED17,100W
Catalog Page #  643 

Price: $62.45 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED17
  • Base TypeMedium Screw (E26)
  • Watts100
  • Color Temp.3200K
  • Initial Lumens8800
  • Max. Overall Length5-7/16"
  • Fixture TypeOpen
  • Shatter ResistanceNo
2YGE8
100
3200K
9000
Enclosed

$51.45 / each

Metal Halide Lamp,ED17,100W
Catalog Page #  643 

Price: $51.45 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED17
  • Base TypeMedium Screw (E26)
  • Watts100
  • Color Temp.3200K
  • Initial Lumens9000
  • Max. Overall Length5-7/16"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
2YGD4
100
4200K
9000
Enclosed

$54.25 / each

Metal Halide Lamp,ED17,100W
Catalog Page #  643 

Price: $54.25 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED17
  • Base TypeMedium Screw (E26)
  • Watts100
  • Color Temp.4200K
  • Initial Lumens9000
  • Max. Overall Length5-7/16"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
2YGE9
175
4200K
14,400
Enclosed

$54.50 / each

Metal Halide Lamp,ED17,175W
Catalog Page #  643 

Price: $54.50 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED17
  • Base TypeMedium Screw (E26)
  • Watts175
  • Color Temp.4200K
  • Initial Lumens14,400
  • Max. Overall Length5-7/16"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
2YGD5
70
4200K
5600
Enclosed

$54.25 / each

Metal Halide Lamp,ED17,70W
Catalog Page #  642 

Price: $54.25 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED17
  • Base TypeMedium Screw (E26)
  • Watts70
  • Color Temp.4200K
  • Initial Lumens5600
  • Max. Overall Length5-7/16"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo