Skip Content

 
Magnetic Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Magnetic Ballast


Technical Specs

  • Ballast TypeMagnetic 
  • Start TypePreheat 
  • Voltage120 
  • Min. Starting Temp.50 Degrees F 
  • Number of Lamps
Input Watts
Please Select
Ballast Factor
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Input Watts
Ballast Factor
Price
Qty
Please use Qty box to add item(s) to cart.
1XUK6
17
0.82

$7.99 / each

Enter location to check availability
Ballast,Magnetic,Preheat,17W
Catalog Page #  NA

Price $7.99 / each

Technical Specs

  • Ballast TypeMagnetic
  • Start TypePreheat
  • Input Watts17
  • Voltage120
  • Min. Starting Temp.50 Degrees F
  • Ballast Factor0.82
  • Number of Lamps1
1XUL6
18
0.82

$9.26 / each

Enter location to check availability
Ballast,Magnetic,Preheat,18W
Catalog Page #  NA

Price $9.26 / each

Technical Specs

  • Ballast TypeMagnetic
  • Start TypePreheat
  • Input Watts18
  • Voltage120
  • Min. Starting Temp.50 Degrees F
  • Ballast Factor0.82
  • Number of Lamps1
1XUL5
8
0.88

$8.74 / each

Enter location to check availability
Ballast,Magnetic,Preheat,8W
Catalog Page #  NA

Price $8.74 / each

Technical Specs

  • Ballast TypeMagnetic
  • Start TypePreheat
  • Input Watts8
  • Voltage120
  • Min. Starting Temp.50 Degrees F
  • Ballast Factor0.88
  • Number of Lamps1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More