Skip Content

 
LumaPro(R) CFL Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LumaPro(R) CFL Ballast

LUMAPRO


Technical Specs

  • ItemCFL Ballast 
  • Ballast TypeElectronic 
  • Ballast FamilyLumaPro(R) 
Shop Items By:Green 
Input Watts
Please Select
Voltage
Please Select
Min. Starting Temp.
Please Select
Number of F7BX Lamps
Please Select
Number of F9BX Lamps
Please Select
Number of F13BX Lamps
Please Select
Number of F13DBX Lamps
Please Select
Number of F18BX Lamps
Please Select
Number of F26DBX Lamps
Please Select
Number of F40BX Lamps
Please Select
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Input Watts
Voltage
Min. Starting Temp.
Number of F7BX Lamps
Number of F9BX Lamps
Number of F13BX Lamps
Availability
Price
Qty
16X957
104
120 to 277
0 Degrees F

$75.55 / each

CFL Ballast,Electronic,104W,120 to 277V
Catalog Page #  675 

Price: $75.55 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeElectronic
  • Ballast FamilyLumaPro(R)
  • Input Watts104
  • Voltage120 to 277
  • Min. Starting Temp.0 Degrees F
  • Number of F40BX Lamps2 or 3
16X951
14
120
32 Degrees F

$34.90 / each

CFL Ballast,Electronic,14W,120V
Catalog Page #  675 

Price: $34.90 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeElectronic
  • Ballast FamilyLumaPro(R)
  • Input Watts14
  • Voltage120
  • Min. Starting Temp.32 Degrees F
  • Number of F13DBX Lamps1
16X952
26
120
32 Degrees F
2
2
2

$54.30 / each

CFL Ballast,Electronic,26W,120V
Catalog Page #  675 

Price: $54.30 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeElectronic
  • Ballast FamilyLumaPro(R)
  • Input Watts26
  • Voltage120
  • Min. Starting Temp.32 Degrees F
  • Number of F7BX Lamps2
  • Number of F9BX Lamps2
  • Number of F13BX Lamps2
  • Number of F13DBX Lamps2
16X953
31
120
32 Degrees F

$54.35 / each

CFL Ballast,Electronic,31W,120V
Catalog Page #  675 

Price: $54.35 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeElectronic
  • Ballast FamilyLumaPro(R)
  • Input Watts31
  • Voltage120
  • Min. Starting Temp.32 Degrees F
  • Number of F18BX Lamps2
16X954
37
120 to 277
-4 Degrees F
1 or 2

$62.40 / each

CFL Ballast,Electronic,37W,120 to 277V
Catalog Page #  675 

Price: $62.40 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeElectronic
  • Ballast FamilyLumaPro(R)
  • Input Watts37
  • Voltage120 to 277
  • Min. Starting Temp.-4 Degrees F
  • Number of F13BX Lamps1 or 2
  • Number of F18BX Lamps1 or 2
16X959
41
120 to 277
-4 Degrees F

$38.40 / each

CFL Ballast,Electronic,41W,120 to 277V
Catalog Page #  675 

Price: $38.40 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeElectronic
  • Ballast FamilyLumaPro(R)
  • Input Watts41
  • Voltage120 to 277
  • Min. Starting Temp.-4 Degrees F
  • Number of F13DBX Lamps1 or 2
16X960
53
120 to 277
-4 Degrees F

$38.40 / each

CFL Ballast,Electronic,53W,120 to 277V
Catalog Page #  675 

Price: $38.40 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeElectronic
  • Ballast FamilyLumaPro(R)
  • Input Watts53
  • Voltage120 to 277
  • Min. Starting Temp.-4 Degrees F
  • Number of F26DBX Lamps1 or 2
  • Number of F40BX Lamps1
16X955
68
120 to 277
0 Degrees F

$66.60 / each

CFL Ballast,Electronic,68W,120 to 277V
Catalog Page #  675 

Price: $66.60 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeElectronic
  • Ballast FamilyLumaPro(R)
  • Input Watts68
  • Voltage120 to 277
  • Min. Starting Temp.0 Degrees F
  • Number of F18BX Lamps1 or 2
  • Number of F40BX Lamps1 or 2
16X956
87
120 to 277
-4 Degrees F

$70.60 / each

CFL Ballast,Electronic,87W,120 to 277V
Catalog Page #  675 

Price: $70.60 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeElectronic
  • Ballast FamilyLumaPro(R)
  • Input Watts87
  • Voltage120 to 277
  • Min. Starting Temp.-4 Degrees F
  • Number of F40BX Lamps1 or 2
16X961
88
120 to 277
-4 Degrees F

$73.55 / each

CFL Ballast,Electronic,88W,120 to 277V
Catalog Page #  675 

Price: $73.55 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeElectronic
  • Ballast FamilyLumaPro(R)
  • Input Watts88
  • Voltage120 to 277
  • Min. Starting Temp.-4 Degrees F
  • Number of F26DBX Lamps2
  • Number of F40BX Lamps1 or 2