Skip Content

Landscape Light,Bullet,120VAC,50W,Incand close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Landscape Light, Bullet, 120VAC, 50W, Incand

TM

Price $28.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6MPC0
  • Mfr. Model # 6MPC0
  • UNSPSC # 39111605
  • Catalog Page # 595
  • Shipping Weight 1.33 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Outdoor fixture improves nighttime visibility, and provides security on walkways, driveways, and paths. Position the light head as you want; it stays solidly in place. A die-cast aluminum hood and glass lens increase light control and help keep water and dirt out.

View More

Technical Specs

  • Item Landscape Light
  • Type Bullet
  • Voltage 120VAC
  • Max. Wattage 50
  • Lamp Type Incandescent
  • Suggested Lamp Item No. 3V705
  • Housing Material Die Cast Aluminum
  • Housing Finish Black
  • Mounting Post
  • Length (In.) 6
  • Height (In.) 5-1/2
  • Dia. (In.) 3-1/2
  • Lamp Included No
  • Standards UL, cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I had to give it one star just to leave a review, if I could I'd give it a minus 1. This products is terrible. I bought 30 of them and within a year they start rotting out around the socket and fell apart. You have to "Special Order" the replacement bulbs cause nobody makes that size anymore. Save your self time and trouble and stay away from all Luma Pro products. November 21, 2013
  • 2016-04-27 T23:45:40.516-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6MPC0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.