Skip Content

LED Reflector Lamp,R30,5700K,Daylight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Reflector Lamp, R30,5700K, Daylight

Price $52.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R390
  • Mfr. Model # 13R390
  • UNSPSC # 39112102
  • Catalog Page # 651
  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Reflector Lamp
  • Overall Lamp Shape R
  • Lamp Shape R30
  • Lamp Type Reflector-R/BR
  • Dimmable / Non-Dimmable Dimmable
  • Base Type Medium Screw (E26)
  • Watts 11
  • Voltage 120
  • LED Replacement For 65W INC/16W CFL
  • Indoor/Outdoor Indoor Only
  • Lumens 635
  • Bulb Color Temp. 5700K
  • Light Color Daylight
  • Color Rendering Index 80
  • Average Bulb Life 50,000 hr.
  • Max. Overall Length 5-29/32"
  • Bulb Technology LED
  • Light Bulb Dia. 3-19/32"
  • Bulb Beam Angle 105 Degrees
  • Lamp Designation LED11/R30/FL105/5500K
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • View the Lighting Facts Label for this item.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We purchased 4 of these lamps 10/26/13 is recessed lights and one has failed in just over a year. Is there a problem with the installation that would cause it to fail when the average life is 50,000 hours?

Thanks,

Pat
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about PatMcK is loaded.
Additional information about PatMcK could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger is not aware of any issues pertaining to this lamp. Please call us at 1-800-Grainger so we can discuss the installation and to determine if the lamp is still within the warranty.

Thank you for using Grainger Ask & Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:01.544-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R390, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:01.547-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R390, prod, sort_default
1 of 1