Skip Content

 
LED Lamp, T8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, T8

LUMAPRO


Technical Specs

  • Lamp ShapeT8 
  • ItemLED Lamp 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Lamp TypeLinear 
  • Base TypeMedium Bi-Pin (G13) 
Watts
Please Select
Color Temp.
Please Select
Light Color
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Watts
Color Temp.
Light Color
Availability
Price
Qty
33L575
18
3500K
Warm White

$70.00 / each

LED Tube,4FT,IntegratedPower,3500K,CRI80
Catalog Page #  667 

Price: $70.00 / each

Technical Specs

  • Lamp ShapeT8
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • Base TypeMedium Bi-Pin (G13)
  • Watts18
  • Color Temp.3500K
  • Light ColorWarm White
33L576
18
4000K
Natural White

Limited Quantity Available

$63.00 / each

LED Tube,4FT,IntegratedPower,4000K,CRI80
Catalog Page #  667 

Clearance Price:
$63.00 / each

Price: $70.00 / each

Technical Specs

  • Lamp ShapeT8
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • Base TypeMedium Bi-Pin (G13)
  • Watts18
  • Color Temp.4000K
  • Light ColorNatural White
33L573
9
3500K
Warm White

$43.00 / each

LED Tube,2FT,IntegratedPower,3500K,CRI80
Catalog Page #  667 

Price: $43.00 / each

Shipping: pkg of 12

Technical Specs

  • Lamp ShapeT8
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • Base TypeMedium Bi-Pin (G13)
  • Watts9
  • Color Temp.3500K
  • Light ColorWarm White
33L574
9
4000K
Natural White

Limited Quantity Available

$38.70 / each

LED Tube,2FT,IntegratedPower,4000K,CRI80
Catalog Page #  667 

Clearance Price:
$38.70 / each

Price: $43.00 / each

Shipping: pkg of 12

Technical Specs

  • Lamp ShapeT8
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • Base TypeMedium Bi-Pin (G13)
  • Watts9
  • Color Temp.4000K
  • Light ColorNatural White