Skip Content

 
LED Lamp, T3 1/4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, T3 1/4


Technical Specs

  • Overall Lamp Shape
  • Lamp ShapeT3 1/4 
  • ItemLED Lamp 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Lamp TypeMiniature-T 
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Base Type
Watts
Color Temp.
Initial Lumens
Price
Qty
Please use Qty box to add item(s) to cart.
39P456
Mini Screw (E10)
.42
575nm
4.0

$13.50 / each

Enter location to check availability
LED Lamp,Mini,T3 1/4,E10,Amber
Catalog Page #  NA

Price $13.50 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT3 1/4
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeMiniature-T
  • Base TypeMini Screw (E10)
  • Watts.42
  • Color Temp.575nm
  • Initial Lumens4.0
39P457
Mini Screw (E10)
.42
625nm
3

$13.50 / each

Enter location to check availability
LED Lamp,Mini,T3 1/4,E10,Red
Catalog Page #  NA

Price $13.50 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT3 1/4
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeMiniature-T
  • Base TypeMini Screw (E10)
  • Watts.42
  • Color Temp.625nm
  • Initial Lumens3
39P458
Miniature Bayonet (BA9S)
.3
450nm
10

$21.95 / each

Enter location to check availability
LED Lamp,Mini,T3 1/4,BA9S,White
Catalog Page #  NA

Price $21.95 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT3 1/4
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeMiniature-T
  • Base TypeMiniature Bayonet (BA9S)
  • Watts.3
  • Color Temp.450nm
  • Initial Lumens10
39P459
Miniature Bayonet (BA9S)
.3
500nm
10

$21.95 / each

Enter location to check availability
LED Lamp,Mini,T3 1/4,BA9S,Warm White
Catalog Page #  NA

Price $21.95 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT3 1/4
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeMiniature-T
  • Base TypeMiniature Bayonet (BA9S)
  • Watts.3
  • Color Temp.500nm
  • Initial Lumens10
39P455
Miniature Bayonet (BA9S)
.84
525nm
7

$21.95 / each

Enter location to check availability
LED Lamp,Mini,T3 1/4,BA9S,Green
Catalog Page #  NA

Price $21.95 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT3 1/4
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeMiniature-T
  • Base TypeMiniature Bayonet (BA9S)
  • Watts.84
  • Color Temp.525nm
  • Initial Lumens7
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More