Skip Content

 
LED Lamp, PAR20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, PAR20


Technical Specs

  • Overall Lamp ShapePAR/BR 
  • Lamp ShapePAR20 
  • ItemLED Lamp 
  • Dimmable / Non-DimmableDimmable 
  • Lamp TypeReflector-PAR 
  • Base TypeMedium Screw (E26) 
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Watts
Color Temp.
Initial Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
46E390
7.5
2700K
440

$26.00 / each

LED Lamp,PAR20,E26,7.5W,2700K
Catalog Page #  665 

Price $26.00 / each

Technical Specs

  • Overall Lamp ShapePAR/BR
  • Lamp ShapePAR20
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-PAR
  • Base TypeMedium Screw (E26)
  • Watts7.5
  • Color Temp.2700K
  • Initial Lumens440
46E391
7.5
3000K
465

$26.00 / each

LED Lamp,PAR20,E26,7.5W,3000K
Catalog Page #  665 

Price $26.00 / each

Technical Specs

  • Overall Lamp ShapePAR/BR
  • Lamp ShapePAR20
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-PAR
  • Base TypeMedium Screw (E26)
  • Watts7.5
  • Color Temp.3000K
  • Initial Lumens465
46E392
9.5
5000K
500

$26.00 / each

LED Lamp,PAR20,E26,9.5W,5000K
Catalog Page #  665 

Price $26.00 / each

Technical Specs

  • Overall Lamp ShapePAR/BR
  • Lamp ShapePAR20
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-PAR
  • Base TypeMedium Screw (E26)
  • Watts9.5
  • Color Temp.5000K
  • Initial Lumens500