Skip Content

 
LED Lamp, A19 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, A19


Technical Specs

  • Overall Lamp Shape
  • Lamp ShapeA19 
  • ItemLED Lamp 
  • Dimmable / Non-DimmableDimmable 
  • Lamp TypeA-Shape 
  • Base TypeMedium Screw (E26) 
  • Light ColorWarm 
LED Replacement For
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
LED Replacement For
Watts
Color Temp.
Initial Lumens
Price
Qty
Please use Qty box to add item(s) to cart.
46E385
100W INC/23W-26W CFL
18
2700K
1100

$41.00 / each

Enter location to check availability
LED Lamp,A19,E26,18.5W,2700K
Catalog Page #  665 

Price $41.00 / each

Technical Specs

  • Overall Lamp ShapeA
  • Lamp ShapeA19
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeA-Shape
  • LED Replacement For100W INC/23W-26W CFL
  • Base TypeMedium Screw (E26)
  • Watts18
  • Color Temp.2700K
  • Light ColorWarm
  • Initial Lumens1100
46E383
40W INC/9W-11W CFL
7.5
2700K
450

$19.00 / each

Enter location to check availability
LED Lamp,A19,E26,7.5W,2700K
Catalog Page #  665 

Price $19.00 / each

Technical Specs

  • Overall Lamp ShapeA
  • Lamp ShapeA19
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeA-Shape
  • LED Replacement For40W INC/9W-11W CFL
  • Base TypeMedium Screw (E26)
  • Watts7.5
  • Color Temp.2700K
  • Light ColorWarm
  • Initial Lumens450
6GEM2
40W INC/9W-11W CFL
8
3000K
435

$27.01 / each

Enter location to check availability
LED Light Bulb,A19,3000K,Warm
Catalog Page #  NA

Clearance Price $27.01 / each

Price $42.60 / each

Technical Specs

  • Overall Lamp ShapeA
  • Lamp ShapeA19
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeA-Shape
  • LED Replacement For40W INC/9W-11W CFL
  • Base TypeMedium Screw (E26)
  • Watts8
  • Color Temp.3000K
  • Light ColorWarm
  • Initial Lumens435
46E384
75W INC/18W-20W CFL
13.5
2700K
850

$24.00 / each

Enter location to check availability
LED Lamp,A19,E26,13.5W,2700K
Catalog Page #  665 

Price $24.00 / each

Technical Specs

  • Overall Lamp ShapeA
  • Lamp ShapeA19
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeA-Shape
  • LED Replacement For75W INC/18W-20W CFL
  • Base TypeMedium Screw (E26)
  • Watts13.5
  • Color Temp.2700K
  • Light ColorWarm
  • Initial Lumens850
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More