Skip Content

LED Floodlight,PAR38,3000K,Warm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

LED Floodlight, PAR38,3000K, Warm

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6GEM8
  • Mfr. Model # 6GEM8
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Floodlight
  • Overall Lamp Shape PAR/BR
  • Lamp Shape PAR38
  • Lamp Type Reflector
  • Dimmable / Non-Dimmable Dimmable
  • Base Type Medium Screw (E26)
  • Watts 18
  • Voltage 120
  • LED Replacement For 100W INC/23W-26W CFL
  • Indoor/Outdoor Indoor/Outdoor
  • Lumens 825
  • Bulb Color Temp. 3000K
  • Light Color Warm
  • Color Rendering Index 85
  • Average Bulb Life 50,000 hr.
  • Max. Overall Length 5-3/32"
  • Bulb Technology LED
  • Light Bulb Dia. 4-51/64"
  • Bulb Beam Angle 25 Degrees
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the Lighting Facts Label for this item.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.