Skip Content

Lightbar, LED, 9.9 W, 2700K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lightbar, LED, 9.9 W, 2700K

Price $69.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13E804
  • Mfr. Model # 13E804
  • UNSPSC # 39112102
  • Catalog Page # 695
  • Shipping Weight 0.4 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInterior Light Bar
  • Housing MaterialExtruded Aluminum
  • Color Temp.2700K
  • CRI80
  • Length12"
  • Width3/4"
  • Height3/4"
  • Lumens467
  • Voltage120
  • Watts9.9
  • Lumens Per Watt54
  • StandardscELT
  • IncludesBar to Bar Joiner,Mounting Wtrips,4" Corner Joiner Cable,Mounting Backets and Screws
  • Warranty5 Year Limited Warranty
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

LED Light Bars

• 120V Color temp.: 2700K 80 CRI Operating temp. range: -30° to 50°C 5-yr. limited warranty
Fully dimmable self-driven light bars plug into existing 120V outlets to replace 12W T5 incandescent fixtures, and can be used with any incandescent dimmer. Connect up to 30 light bars in long uninterrupted runs to prevent dead spots. Extruded aluminum housing with coated lens. White finish. Include bar-to-bar joiner, mounting strips, 4" corner joiner cable, mounting brackets, and screws.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about GaryQ is loaded.
Additional information about GaryQ could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this unit does not come with the power cable. Please consider Grainger item 13E807 and 13E806.

Thank you for using Grainger Ask & Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Is this UL listed?

UL listing...
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about buba is loaded.
Additional information about buba could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no indication that these are UL listed. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Tech Specs say 467 Lumens and 44 Lumens per watt; if the product uses 3.3 watts this would be 145 lumens. So is it 467 lumens or 145.

Thank you
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about RobS is loaded.
Additional information about RobS could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Your question has brought to our attention that the information is currently incorrect. The information will be corrected to what is on the specification sheets. THe correct information is as follows: Total Lumen Output: 466 Lumens; Total Power 8W; Luminaire Efficacy: 54 lumen/watt; Power Factor: 0.567.

Thank you for bringing this to our attention. Thank you for using Grainger Ask & Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-21T20:17:02.955-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13E804, prod, sort_default
1 of 1
  • 2015-05-21T20:17:02.957-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13E804, prod, sort_default
1 of 1