Skip Content

 
Incandescent Lamp, S14 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, S14


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeS14 
  • Lamp TypeMiniature-S 
  • Color Temp.2800K 
  • Sub-CategoryGeneral Purpose 
Lamp Finish
Please Select
Base Type
Please Select
Watts
Please Select
Initial Lumens
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Lamp Finish
Base Type
Watts
Initial Lumens
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
4RZT9
Clear
Medium Screw (E26)
11
77
130

$2.79 / each

Enter location to check availability
Incandescent Light Bulb,S14,11W
Catalog Page #  656 

Price $2.79 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS14
  • Lamp TypeMiniature-S
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts11
  • Initial Lumens77
  • Sub-CategoryGeneral Purpose
  • Voltage130
4RZU3
Clear
Medium Screw (E26)
15
90
130

$4.21 / each

Enter location to check availability
Incandescent Light Bulb,S14,15W
Catalog Page #  656 

Price $4.21 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS14
  • Lamp TypeMiniature-S
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts15
  • Initial Lumens90
  • Sub-CategoryGeneral Purpose
  • Voltage130
4RZT8
Frosted
extended Mogul End Prong (GX16d EXT)
11
79
130

$6.21 / each

Enter location to check availability
Incandescent Light Bulb,S14,11W
Catalog Page #  656 

Price $6.21 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS14
  • Lamp TypeMiniature-S
  • Lamp FinishFrosted
  • Color Temp.2800K
  • Base Typeextended Mogul End Prong (GX16d EXT)
  • Watts11
  • Initial Lumens79
  • Sub-CategoryGeneral Purpose
  • Voltage130
4RZT5
Frosted
Medium Screw (E26)
15
144
34

$9.92 / each

Enter location to check availability
Incandescent Light Bulb,S14,15W
Catalog Page #  656 

Price $9.92 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS14
  • Lamp TypeMiniature-S
  • Lamp FinishFrosted
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts15
  • Initial Lumens144
  • Sub-CategoryGeneral Purpose
  • Voltage34
4RZW9
Red
Medium Screw (E26)
11
65
130

$4.99 / each

Enter location to check availability
Incandescent Light Bulb,S14,11W
Catalog Page #  656 

Price $4.99 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS14
  • Lamp TypeMiniature-S
  • Lamp FinishRed
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts11
  • Initial Lumens65
  • Sub-CategoryGeneral Purpose
  • Voltage130
4RZX1
Yellow
Medium Screw (E26)
11
60
130

$4.90 / each

Enter location to check availability
Incandescent Light Bulb,S14,11W
Catalog Page #  656 

Price $4.90 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS14
  • Lamp TypeMiniature-S
  • Lamp FinishYellow
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts11
  • Initial Lumens60
  • Sub-CategoryGeneral Purpose
  • Voltage130
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More