Skip Content

 
Incandescent Lamp, A19 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, A19


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeA19 
  • Lamp TypeA-Shape 
  • Color Temp.2800K 
Lamp Finish
Please Select
Base Type
Please Select
Watts
Please Select
Initial Lumens
Please Select
Sub-Category
Please Select
Voltage
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Lamp Finish
Base Type
Watts
Initial Lumens
Sub-Category
Voltage
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2CUX4
Clear
Medium Screw (E26) Brass
60
665
General Purpose
130

Limited Quantity Available

$21.49 / pkg. of 24

Incandescent Light Bulb,A19,60W,PK24
Catalog Page #  NA

Clearance Price $21.49 / pkg. of 24

Price $39.65 / pkg. of 24

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26) Brass
  • Watts60
  • Initial Lumens665
  • Sub-CategoryGeneral Purpose
  • Voltage130
2CUX8
Inside Frost
Medium Screw (E26) Brass
100
1190
General Purpose
130

$22.81 / pkg. of 6

Incandescent Light Bulb,A19,100W,PK6
Catalog Page #  647 

Price $22.81 / pkg. of 6

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26) Brass
  • Watts100
  • Initial Lumens1190
  • Sub-CategoryGeneral Purpose
  • Voltage130
2CUY1
Inside Frost
Medium Screw (E26) Brass
100
860
Rough Surface
130

$37.45 / pkg. of 6

Incandescent Light Bulb,A19,100W,PK6
Catalog Page #  647 

Price $37.45 / pkg. of 6

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26) Brass
  • Watts100
  • Initial Lumens860
  • Sub-CategoryRough Surface
  • Voltage130
2CUW9
Inside Frost
Medium Screw (E26) Brass
40
385
General Purpose
130

Limited Quantity Available

$11.21 / pkg. of 24

Incandescent Light Bulb,A19,40W,PK24
Catalog Page #  NA

Clearance Price $11.21 / pkg. of 24

Price $16.26 / pkg. of 24

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26) Brass
  • Watts40
  • Initial Lumens385
  • Sub-CategoryGeneral Purpose
  • Voltage130
2CUX6
Inside Frost
Medium Screw (E26) Brass
50
520
General Purpose
120

$37.75 / pkg. of 6

Incandescent Light Bulb,A19,50W,PK6
Catalog Page #  NA

Price $37.75 / pkg. of 6

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26) Brass
  • Watts50
  • Initial Lumens520
  • Sub-CategoryGeneral Purpose
  • Voltage120
2CUX1
Inside Frost
Medium Screw (E26) Brass
60
645
General Purpose
130

Limited Quantity Available

$13.13 / pkg. of 24

Incandescent Light Bulb,A19,60W,PK24
Catalog Page #  NA

Clearance Price $13.13 / pkg. of 24

Price $14.59 / pkg. of 24

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26) Brass
  • Watts60
  • Initial Lumens645
  • Sub-CategoryGeneral Purpose
  • Voltage130
2CUX7
Inside Frost
Medium Screw (E26) Brass
75
800
General Purpose
120

$28.55 / pkg. of 6

Incandescent Light Bulb,A19,75W,PK6
Catalog Page #  647 

Price $28.55 / pkg. of 6

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26) Brass
  • Watts75
  • Initial Lumens800
  • Sub-CategoryGeneral Purpose
  • Voltage120
2CUY2
Yellow
Medium Screw (E26)
60
Bug, Deck, Landscaping and Post Lights
130

$38.80 / pkg. of 12

Incandescent Light Bulb,A19,60W,PK12
Catalog Page #  647 

Price $38.80 / pkg. of 12

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishYellow
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts60
  • Sub-CategoryBug, Deck, Landscaping and Post Lights
  • Voltage130