Skip Content

 
High Pressure Sodium Lamp, ET18 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Pressure Sodium Lamp, ET18


Technical Specs

  • Overall Lamp ShapeED 
  • ItemHID Lamp 
  • Lamp TypeHigh Pressure Sodium 
  • Lamp ShapeET18 
  • Base TypeMogul Screw (E39) 
  • Color Temp.2000K 
  • Max. Overall Length9-3/4" 
  • Fixture TypeOpen 
  • Shatter-ResistantNo 
Watts
Please Select
Initial Lumens
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Watts
Initial Lumens
Price
Qty
Please use Qty box to add item(s) to cart.
2YGG1
250
27,000

$48.55 / each

Enter location to check availability
HID Lamp, High Pressure Sodium Lamp Type, ET18 Lamp Shape, Open Fixture Type, 250 Watts
Catalog Page #  645 

Price $48.55 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeET18
  • Base TypeMogul Screw (E39)
  • Watts250
  • Color Temp.2000K
  • Initial Lumens27,000
  • Max. Overall Length9-3/4"
  • Fixture TypeOpen
  • Shatter-ResistantNo
2YGF5
250
27,500

$45.05 / each

Enter location to check availability
HID Lamp, High Pressure Sodium Lamp Type, ET18 Lamp Shape, Open Fixture Type, 250 Watts
Catalog Page #  645 

Price $45.05 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeET18
  • Base TypeMogul Screw (E39)
  • Watts250
  • Color Temp.2000K
  • Initial Lumens27,500
  • Max. Overall Length9-3/4"
  • Fixture TypeOpen
  • Shatter-ResistantNo
2YGF2
400
50,000

$62.75 / each

Enter location to check availability
HID Lamp, High Pressure Sodium Lamp Type, ET18 Lamp Shape, Open Fixture Type, 400 Watts
Catalog Page #  645 

Price $62.75 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeET18
  • Base TypeMogul Screw (E39)
  • Watts400
  • Color Temp.2000K
  • Initial Lumens50,000
  • Max. Overall Length9-3/4"
  • Fixture TypeOpen
  • Shatter-ResistantNo
2YGG2
400
50,000

$67.70 / each

Enter location to check availability
HID Lamp, High Pressure Sodium Lamp Type, ET18 Lamp Shape, Open Fixture Type, 400 Watts
Catalog Page #  645 

Price $67.70 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeET18
  • Base TypeMogul Screw (E39)
  • Watts400
  • Color Temp.2000K
  • Initial Lumens50,000
  • Max. Overall Length9-3/4"
  • Fixture TypeOpen
  • Shatter-ResistantNo
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More