Skip Content

 
High Pressure Sodium Lamp, ED23.5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Pressure Sodium Lamp, ED23.5


Technical Specs

  • Overall Lamp ShapeED 
  • ItemHID Lamp 
  • Lamp TypeHigh Pressure Sodium 
  • Lamp ShapeED23.5 
  • Base TypeMogul Screw (E39) 
  • Color Temp.2000K 
  • Max. Overall Length7-3/4" 
  • Fixture TypeOpen 
Watts
Please Select
Initial Lumens
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Watts
Initial Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2YGF4
100
9500

$47.10 / each

High Pressure Sodium Lamp,ED23.5,100W
Catalog Page #  645 

Price $47.10 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeED23.5
  • Base TypeMogul Screw (E39)
  • Watts100
  • Color Temp.2000K
  • Initial Lumens9500
  • Max. Overall Length7-3/4"
  • Fixture TypeOpen
2YGF1
150
14,500

$48.90 / each

High Pressure Sodium Lamp,ED23.5,150W
Catalog Page #  645 

Price $48.90 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeED23.5
  • Base TypeMogul Screw (E39)
  • Watts150
  • Color Temp.2000K
  • Initial Lumens14,500
  • Max. Overall Length7-3/4"
  • Fixture TypeOpen