Skip Content

High Pressure Sodium Lamp, ED17 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Pressure Sodium Lamp, ED17

LUMAPRO

Technical Specs

  • Overall Lamp ShapeED 
  • ItemHID Lamp 
  • Lamp TypeHigh Pressure Sodium 
  • Lamp ShapeED17 
  • Base TypeMedium Screw (E26) 
  • Color Temp.2000K 
  • Max. Overall Length5-7/16" 
  • Fixture TypeOpen 
  • Shatter ResistanceNo 
Price:$30-$35 
Watts
Please Select
Initial Lumens
Please Select
Item #WattsInitial LumensAvailabilityPrice Qty
2YGF815014,500

$31.70 / each

2YGF7504000

$30.60 / each

Adding More Products