Skip Content

Ext. Cord Reel w/Hand Lamp,16/3AWG,30ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ext. Cord Reel w/Hand Lamp, 16/3AWG, 30ft.

Price $101.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4XP66
  • Mfr. Model # 4XP66
  • UNSPSC # 39111518
  • Catalog Page # 738
  • Shipping Weight 10.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExtension Cord Reel with Hand Lamp
  • Lamp TypeCompact Fluorescent
  • Lamp Watts13.00
  • Voltage120VAC
  • Cord Length30 ft.
  • Gauge/Conductor16/3
  • Max. Amps0.35
  • Replacement Lamps1PGU6
  • Cord ColorYellow
  • NEC Cord DesignationSJT
  • HandleSwitch with Side Outlet
  • Reel ColorYellow
  • Reel MaterialSteel
  • Reel Dia.9-1/2"
  • Reel Width3"
  • Height11"
  • Reel MountingMagnetic
  • Hand Lamp MountingHook
  • LensPolycarbonate
  • Slip Ring Rating20 Amp
  • Number of Outlets1
  • NEMA Receptacle Configuration5-15R
  • NEMA Plug Configuration5-15P
  • FeaturesTop Adjustable Hook, Cord Hook
  • StandardsUL (E38671)
  • IncludesMounting Hardware, Magnet
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


The LumaPro fluorescent cord reel light is an automatic pullout and rewind electrical extension cord set. It provides automatic, convenient portable lighting and electrical outlet.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.