Skip Content

Halogen Light Bulb,T4,100W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Halogen Light Bulb, T4,100W

Price $28.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RZZ8
  • Mfr. Model # 4RZZ8
  • UNSPSC # 39101612
  • Catalog Page # 655
  • Shipping Weight 0.03 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHalogen Lamp
  • Overall Lamp ShapeT
  • Lamp TypeTubular
  • Lamp ShapeT4
  • Base TypeDouble Contact Bayonet (BA15d)
  • Watts100
  • Voltage120
  • Max. Overall Length2-1/3"
  • Lamp Dia.1/2"
  • Lamp FinishClear
  • Average Life1500 hr.
  • Initial Lumens1800
  • Color Temp.2950K
  • Lamp Designation100Q/DC
  • Shatter ResistanceNo
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Primary ApplicationGeneral Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Type T Lamps
Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.

Alternate Products


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by This lamp burns out quickly. Lamp is rated for 1500 hours but burns out within 40 hours use.Not worth the price paid of $21.94 each. March 23, 2012
  • 2015-07-06T21:06:09.749-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4RZZ8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.