Skip Content

 
Halogen Lamp, T4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Lamp, T4

LUMAPRO


Technical Specs

  • Overall Lamp Shape
  • ItemHalogen Lamp 
  • Lamp ShapeT4 
  • Lamp TypeSingle Ended 
  • Sub-CategoryGeneral Purpose 
Price:$15-$20 
Watts
Please Select
Base Type
Please Select
Average Life
Please Select
Initial Lumens
Please Select
Voltage
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Watts
Base Type
Average Life
Initial Lumens
Voltage
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4TAC5
150
Candelabra Screw (E11)
1300 hr.
2850
120

$19.22 / each

Halogen Light Bulb,T4,150W
Catalog Page #  655 

$19.22 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT4
  • Watts150
  • Base TypeCandelabra Screw (E11)
  • Lamp TypeSingle Ended
  • Sub-CategoryGeneral Purpose
  • Average Life1300 hr.
  • Initial Lumens2850
  • Voltage120
4TAC1
150
Candelabra Screw (E11)
1300 hr.
3000
120

$19.22 / each

Halogen Light Bulb,T4,150W
Catalog Page #  655 

$19.22 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT4
  • Watts150
  • Base TypeCandelabra Screw (E11)
  • Lamp TypeSingle Ended
  • Sub-CategoryGeneral Purpose
  • Average Life1300 hr.
  • Initial Lumens3000
  • Voltage120
4TAC2
150
Double Contact Bayonet (BA15d)
2000 hr.
2250
120

$18.68 / each

Halogen Light Bulb,T4,150W
Catalog Page #  655 

$18.68 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT4
  • Watts150
  • Base TypeDouble Contact Bayonet (BA15d)
  • Lamp TypeSingle Ended
  • Sub-CategoryGeneral Purpose
  • Average Life2000 hr.
  • Initial Lumens2250
  • Voltage120
2CVB8
20
2-Pin (GY6.35)
2000 hr.
300
12

$16.06 / pkg. of 4

Halogen Light Bulb,T4,20W,PK4
Catalog Page #  655 

$16.06 / pkg. of 4

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT4
  • Watts20
  • Base Type2-Pin (GY6.35)
  • Lamp TypeSingle Ended
  • Sub-CategoryGeneral Purpose
  • Average Life2000 hr.
  • Initial Lumens300
  • Voltage12
2CVB9
50
2-Pin (GY6.35)
2000 hr.
900
12

$19.48 / pkg. of 4

Halogen Light Bulb,T4,50W,PK4
Catalog Page #  655 

$19.48 / pkg. of 4

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT4
  • Watts50
  • Base Type2-Pin (GY6.35)
  • Lamp TypeSingle Ended
  • Sub-CategoryGeneral Purpose
  • Average Life2000 hr.
  • Initial Lumens900
  • Voltage12