Skip Content

 
Halogen Lamp, T3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Lamp, T3

LUMAPRO


Technical Specs

  • ItemHalogen Lamp 
  • Lamp ShapeT3 
  • Watts500 
  • Base TypeRecessed Single Contact (R7S) 
  • Lamp TypeDouble Ended 
  • Sub-CategoryGeneral Purpose 
  • Average Life1500 hr. 
  • Initial Lumens10,500 
Price:$5-$10 
Voltage
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Voltage
Availability
Price
Qty
4TAA4
120

$6.15 / each

Halogen Light Bulb,T3,500W
Catalog Page #  655 

Price: $6.15 / each

Technical Specs

  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts500
  • Base TypeRecessed Single Contact (R7S)
  • Lamp TypeDouble Ended
  • Sub-CategoryGeneral Purpose
  • Average Life1500 hr.
  • Initial Lumens10,500
  • Voltage120
4TAA5
130

$9.01 / each

Halogen Light Bulb,T3,500W
Catalog Page #  655 

Price: $9.01 / each

Technical Specs

  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts500
  • Base TypeRecessed Single Contact (R7S)
  • Lamp TypeDouble Ended
  • Sub-CategoryGeneral Purpose
  • Average Life1500 hr.
  • Initial Lumens10,500
  • Voltage130