Skip Content

Reflector-PAR Halogen Lamp, PAR30L Lamp Shape, Medium Screw (E26) Base Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Reflector-PAR Halogen Lamp, PAR30L Lamp Shape, Medium Screw (E26) Base Type

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 38G525
  • Mfr. Model # 38G525
  • UNSPSC # 39101612
  • Catalog Page # N/A
  • Shipping Weight 0.53 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides an energy-saving alternative to incandescent lamps.

View More

Technical Specs

  • Item Halogen Lamp
  • Overall Lamp Shape PAR
  • Lamp Type Reflector-PAR
  • Lamp Shape PAR30L
  • Base Type Medium Screw (E26)
  • Watts 60
  • Voltage 120
  • Max. Overall Length 4-3/4"
  • Bulb Finish Clear
  • Bulb Beam Angle 30 Degrees
  • Lamp Designation 60PAR30L/H/FL30
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.