Skip Content

 
HID Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast

TM

Technical Specs

  • Item HID Ballast 
  • Lamp Type Metal Halide 
Lamp Watts
Please Select
ANSI Code
Please Select
Input Watts
Please Select
Input Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Lamp Watts
ANSI Code
Input Watts
Input Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
4CRJ6
175
M137/M152
198
120/208/240/277

$215.25 / each

Enter location to check availability
Catalog Page #  615 

Price $215.25 / each

Technical Specs

  • Item HID Ballast
  • Lamp Type Metal Halide
  • Lamp Watts 175
  • ANSI Code M137/M152
  • Input Watts 198
  • Input Voltage 120/208/240/277
4CRJ5
200
M136
227
120/208/240/277

$200.25 / each

Enter location to check availability
Catalog Page #  615 

Price $200.25 / each

Technical Specs

  • Item HID Ballast
  • Lamp Type Metal Halide
  • Lamp Watts 200
  • ANSI Code M136
  • Input Watts 227
  • Input Voltage 120/208/240/277
4CRH2
250
M138/M153
284
120/208/240/277

$242.50 / each

Enter location to check availability
Catalog Page #  615 

Price $242.50 / each

Technical Specs

  • Item HID Ballast
  • Lamp Type Metal Halide
  • Lamp Watts 250
  • ANSI Code M138/M153
  • Input Watts 284
  • Input Voltage 120/208/240/277
4CRH6
250
M138/M153
284
120/208/240/277/480

$242.50 / each

Enter location to check availability
Catalog Page #  615 

Price $242.50 / each

Technical Specs

  • Item HID Ballast
  • Lamp Type Metal Halide
  • Lamp Watts 250
  • ANSI Code M138/M153
  • Input Watts 284
  • Input Voltage 120/208/240/277/480
4CRH3
320
M132/M154
363
120/208/240/277

$235.50 / each

Enter location to check availability
Catalog Page #  615 

Price $235.50 / each

Technical Specs

  • Item HID Ballast
  • Lamp Type Metal Halide
  • Lamp Watts 320
  • ANSI Code M132/M154
  • Input Watts 363
  • Input Voltage 120/208/240/277
4CRH7
320
M132/M154
363
120/208/240/277/480

$235.50 / each

Enter location to check availability
Catalog Page #  615 

Price $235.50 / each

Technical Specs

  • Item HID Ballast
  • Lamp Type Metal Halide
  • Lamp Watts 320
  • ANSI Code M132/M154
  • Input Watts 363
  • Input Voltage 120/208/240/277/480
4CRJ9
350
M131
395
120/208/240/277/480

$264.50 / each

Enter location to check availability
Catalog Page #  615 

Price $264.50 / each

Technical Specs

  • Item HID Ballast
  • Lamp Type Metal Halide
  • Lamp Watts 350
  • ANSI Code M131
  • Input Watts 395
  • Input Voltage 120/208/240/277/480
4CRH4
350
M131
397
120/208/240/277

$264.50 / each

Enter location to check availability
Catalog Page #  615 

Price $264.50 / each

Technical Specs

  • Item HID Ballast
  • Lamp Type Metal Halide
  • Lamp Watts 350
  • ANSI Code M131
  • Input Watts 397
  • Input Voltage 120/208/240/277
4CRH5
400
M135/M155
454
120/208/240/277

$278.00 / each

Enter location to check availability
Catalog Page #  615 

Price $278.00 / each

Technical Specs

  • Item HID Ballast
  • Lamp Type Metal Halide
  • Lamp Watts 400
  • ANSI Code M135/M155
  • Input Watts 454
  • Input Voltage 120/208/240/277
4CRH8
400
M135/M155
454
120/208/240/277/480

$278.00 / each

Enter location to check availability
Catalog Page #  615 

Price $278.00 / each

Technical Specs

  • Item HID Ballast
  • Lamp Type Metal Halide
  • Lamp Watts 400
  • ANSI Code M135/M155
  • Input Watts 454
  • Input Voltage 120/208/240/277/480
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More