Skip Content

HID Ballast Kit,HPS,150W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HID Ballast Kit, HPS, 150W

Price $162.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1XUF4
  • Mfr. Model # 1XUF4
  • UNSPSC # 39111801
  • Catalog Page # 679
  • Shipping Weight 8.82 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Lamp Watts 150
  • ANSI Code S55
  • Input Watts 182
  • Input Voltage 120/208/240/277
  • Ballast Type Core and Coil
  • Ballast Family HID Magnetic
  • Number of Lamps 1
  • Min. Starting Temp. -40 Degrees F
  • Hz 60
  • Operating Amps @ 120V 1.6
  • Operating Amps @ 208V 0.9
  • Operating Amps @ 240V 0.8
  • Operating Amps @ 277V 0.7
  • Insulation Class H
  • Thermal Protection No
  • Length 4"
  • Width 4"
  • Height 3"
  • Includes Capacitor,Ignitor, Core And Coil, Mounting Bracket and Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


HID Core and Coil Ballast Kits
• Contain everything required to service HID fixtures: ballast, capacitor, ignitor (where required), clamps, and mounting hardware Ballast kits are compatible with most fixture designs
Ballasts are vacuum impregnated to help eliminate premature failure and voltage breakdown, for longer life and quieter operation. No live parts for safety. Use only capacitor and ignitor included with kit. To ensure compatibility, replace all ballast components when repairing an HID fixture. Match the ANSI code on the ballast being replaced, or on the lamp in the fixture to assure compatibility.
Note: Not for use on recessed HID fixtures.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.