Skip Content

HID Ballast Kit,Metal Halide,400W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

HID Ballast Kit, Metal Halide, 400W

Price $151.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XUE4
  • Mfr. Model # 1XUE4
  • UNSPSC # 39111801
  • Catalog Page # 678
  • Shipping Weight 14.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHID Ballast Kit
  • Lamp TypeMetal Halide
  • Lamp Watts400
  • ANSI CodeM59
  • Input Watts440
  • Input Voltage120/208/240/277/480
  • Ballast TypeProbe Start
  • Ballast FamilyHID Magnetic
  • Number of Lamps1
  • Min. Starting Temp.-20 Degrees F
  • Hz60
  • Operating Amps @ 120V4.2
  • Operating Amps @ 208V2.4
  • Operating Amps @ 240V2.1
  • Operating Amps @ 277V1.8
  • Operating Amps @ 480V1.1
  • Insulation ClassH
  • Thermal ProtectionNo
  • Length4-3/4"
  • Width3-1/10"
  • Height4-1/4"
  • IncludesCapacitor, Core And Coil, Mounting Bracket and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

HID Core and Coil Ballast Kits
• Contain everything required to service HID fixtures: ballast, capacitor, ignitor (where required), clamps, and mounting hardware Ballast kits are compatible with most fixture designs
Ballasts are vacuum impregnated to help eliminate premature failure and voltage breakdown, for longer life and quieter operation. No live parts for safety. Use only capacitor and ignitor included with kit. To ensure compatibility, replace all ballast components when repairing an HID fixture. Match the ANSI code on the ballast being replaced, or on the lamp in the fixture to assure compatibility.
Note: Not for use on recessed HID fixtures.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Turby is loaded.
Additional information about Turby could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Because there are many factors that may effect the life of a ballast, the manufacturer does not list a lifespan.

Thank you for using Grainger Ask & Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:05:54.780-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XUE4, prod, sort_default
1 of 1
  • 2015-08-28T20:05:54.782-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XUE4, prod, sort_default
1 of 1