Skip Content

 
General Purpose Hand Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

General Purpose Hand Lamp


Technical Specs

  • Item Hand Lamp 
  • Power Source 120VAC 
Lamp Type
Please Select
Lamp Watts
Please Select
Cord Length
Please Select
NEC Cord Designation
Please Select
Gauge/Conductor
Please Select
Length
Please Select
Color
Please Select
Includes
Please Select
Features
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Lamp Type
Lamp Watts
Cord Length
NEC Cord Designation
Gauge/Conductor
Length
Color
Includes
Features
Price
Qty
Please use Qty box to add item(s) to cart.
2YKL8
Compact Fluorescent
13
50 ft.
SJT
16/3
13-1/2"
Yellow
Hook, Magnet, Outlet

$154.00 / each

Enter location to check availability
Catalog Page #  662 

Price $154.00 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type Compact Fluorescent
  • Power Source 120VAC
  • Lamp Watts 13
  • Cord Length 50 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 16/3
  • Length 13-1/2"
  • Color Yellow
  • Includes Hook, Magnet, Outlet
5NRX9
Compact Fluorescent
26
25 ft.
SJT
16/3
15"
Yellow
(2) Swivel Hooks, CFL Lamp, Pivot Magnet

$114.25 / each

Enter location to check availability
Catalog Page #  662 

Price $114.25 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type Compact Fluorescent
  • Power Source 120VAC
  • Lamp Watts 26
  • Cord Length 25 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 16/3
  • Length 15"
  • Color Yellow
  • Includes (2) Swivel Hooks, CFL Lamp, Pivot Magnet
5NRX6
Compact Fluorescent
26
50 ft.
SJT
16/3
15"
Yellow
(2) Swivel Hooks, CFL Lamp, Pivot Magnet

$190.75 / each

Enter location to check availability
Catalog Page #  662 

Price $190.75 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type Compact Fluorescent
  • Power Source 120VAC
  • Lamp Watts 26
  • Cord Length 50 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 16/3
  • Length 15"
  • Color Yellow
  • Includes (2) Swivel Hooks, CFL Lamp, Pivot Magnet
5NKT0
Fluorescent
13
25 ft.
SJTW
18/2
12"
Yellow
Swivel Hook, Pivot Magnet, Fluorescent Lamp

$136.55 / each

Enter location to check availability
Catalog Page #  662 

Price $136.55 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type Fluorescent
  • Power Source 120VAC
  • Lamp Watts 13
  • Cord Length 25 ft.
  • NEC Cord Designation SJTW
  • Gauge/Conductor 18/2
  • Length 12"
  • Color Yellow
  • Includes Swivel Hook, Pivot Magnet, Fluorescent Lamp
5NKR3
Incandescent
100
50 ft.
SJT
16/3
16"
Black
Pivot Magnet, Rotary Hook, Metal Guard
Magnetic Trouble Light,Swivel Base,100W

$173.00 / each

Enter location to check availability
Catalog Page #  662 

Price $173.00 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type Incandescent
  • Power Source 120VAC
  • Lamp Watts 100
  • Cord Length 50 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 16/3
  • Length 16"
  • Color Black
  • Includes Pivot Magnet, Rotary Hook, Metal Guard
  • Features Magnetic Trouble Light,Swivel Base,100W
2YKN1
LED
4.5
25 ft.
SJT
18/2
14"
Gray
(2) Swivel Hooks

$111.85 / each

Enter location to check availability
Catalog Page #  662 

Price $111.85 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type LED
  • Power Source 120VAC
  • Lamp Watts 4.5
  • Cord Length 25 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 18/2
  • Length 14"
  • Color Gray
  • Includes (2) Swivel Hooks
2YKN2
LED
4.5
50 ft.
SJT
18/2
14"
Gray
Swivel Hook

$140.30 / each

Enter location to check availability
Catalog Page #  662 

Price $140.30 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type LED
  • Power Source 120VAC
  • Lamp Watts 4.5
  • Cord Length 50 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 18/2
  • Length 14"
  • Color Gray
  • Includes Swivel Hook
2YKN3
LED
7.5
25 ft.
SJT
18/2
19"
Gray
(2) Swivel Hooks

$132.45 / each

Enter location to check availability
Catalog Page #  662 

Price $132.45 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type LED
  • Power Source 120VAC
  • Lamp Watts 7.5
  • Cord Length 25 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 18/2
  • Length 19"
  • Color Gray
  • Includes (2) Swivel Hooks
2YKN4
LED
7.5
50 ft.
SJT
18/2
19"
Gray
(2) Swivel Hooks

$160.50 / each

Enter location to check availability
Catalog Page #  662 

Price $160.50 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type LED
  • Power Source 120VAC
  • Lamp Watts 7.5
  • Cord Length 50 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 18/2
  • Length 19"
  • Color Gray
  • Includes (2) Swivel Hooks
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More