Skip Content

Fuel Canopy LED Fixture,70w,5700K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fuel Canopy LED Fixture, 70w, 5700K

Price $675.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 33H469
  • Mfr. Model # 33H469
  • UNSPSC # 39111521
  • Catalog Page # N/A
  • Shipping Weight 13.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fuel Canopy Light
  • Housing Material Die Cast Aluminum
  • Housing Color White
  • Color Temp. 5700K
  • CRI 67
  • Length 12-1/4"
  • Width 12-1/4"
  • Height 9"
  • Lumens 4086
  • Voltage 100-277
  • Watts 70
  • Lumens Per Watt 61
  • Temp. Range -30 to 130 Degrees F
  • Rated Life 50,000 hr.
  • Standards ETL/cETL Listed, Wet Locations, RoHS Compliant
  • Includes Integrated Driver
  • Warranty 5 Year
  • LED Replacement For 300W QH
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.



LED Canopy Fixtures
Corrosion-resistant powder-painted finish. 5-yr. warranty on LED components and driver.
UL Listed for wet locations.
LumaPro® Garage and Canopy
High-efficiency fixtures are compatible with building controls including dusk-till-dawn and occupancy sensors. Die-cast aluminum housing with multiple knockouts for a variety of mounting options. RoHS compliant.
ETL and C-ETL Listed for wet locations.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.