Skip Content

 
Fluorescent Light Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fluorescent Light Fixture

TM

Technical Specs

  • Item Fluorescent Light Fixture 
  • Fixture Type Wet Location 
  • Ambient Temp. Range 0 to 131 Degrees F 
  • Mounting Surface or Suspended 
  • Voltage 120-277 
Lamp Type
Please Select
Lamp Watts
Please Select
Length
Please Select
Height
Please Select
Fixture Wattage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Lamp Watts
Length
Height
Fixture Wattage
Price
Qty
Please use Qty box to add item(s) to cart.
31C001
F32T8
32
50''
4-13/64"
60

$127.00 / each

Enter location to check availability
Catalog Page #  568 

Price $127.00 / each

Technical Specs

  • Item Fluorescent Light Fixture
  • Fixture Type Wet Location
  • Lamp Type F32T8
  • Lamp Watts 32
  • Ambient Temp. Range 0 to 131 Degrees F
  • Length 50''
  • Height 4-13/64"
  • Mounting Surface or Suspended
  • Voltage 120-277
  • Fixture Wattage 60
31C003
F32T8
32
50-13/16''
3-13/16"
60

$169.50 / each

Enter location to check availability
Catalog Page #  568 

Price $169.50 / each

Technical Specs

  • Item Fluorescent Light Fixture
  • Fixture Type Wet Location
  • Lamp Type F32T8
  • Lamp Watts 32
  • Ambient Temp. Range 0 to 131 Degrees F
  • Length 50-13/16''
  • Height 3-13/16"
  • Mounting Surface or Suspended
  • Voltage 120-277
  • Fixture Wattage 60
31C002
F54T5HO
54
50''
4-13/64"
118

$187.00 / each

Enter location to check availability
Catalog Page #  568 

Price $187.00 / each

Technical Specs

  • Item Fluorescent Light Fixture
  • Fixture Type Wet Location
  • Lamp Type F54T5HO
  • Lamp Watts 54
  • Ambient Temp. Range 0 to 131 Degrees F
  • Length 50''
  • Height 4-13/64"
  • Mounting Surface or Suspended
  • Voltage 120-277
  • Fixture Wattage 118
31C004
F54T5HO
54
50-13/16''
3-13/16"
118

$198.50 / each

Enter location to check availability
Catalog Page #  568 

Price $198.50 / each

Technical Specs

  • Item Fluorescent Light Fixture
  • Fixture Type Wet Location
  • Lamp Type F54T5HO
  • Lamp Watts 54
  • Ambient Temp. Range 0 to 131 Degrees F
  • Length 50-13/16''
  • Height 3-13/16"
  • Mounting Surface or Suspended
  • Voltage 120-277
  • Fixture Wattage 118
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More