Skip Content

Linear Fluorescent Lamp, Miniature Bi-Pin (G5) Base Type, 46" Length, 35,000 hr. Average Life close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Linear Fluorescent Lamp, Miniature Bi-Pin (G5) Base Type, 46" Length, 35,000 hr. Average Life

TM

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4XMJ8
  • Mfr. Model # 4XMJ8
  • UNSPSC # 39101605
  • Catalog Page # N/A
  • Shipping Weight 3.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Fluorescent Lamp
  • Overall Bulb Shape T
  • Bulb Shape T5
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Linear Fluorescent Tube Length 46"
  • Watts 54
  • Bulb Tone Very Cool
  • Bulb Start Type Rapid
  • Bulb Color Temp. 5000K
  • Bulb Primary Application General Purpose
  • Average Bulb Life 35,000 hr.
  • Lumens 4460
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Light Bulb Dia. 5/8"
  • Color Rendering Index 82
  • Bulb Designation F54T5/HO/ECO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Case Quantity 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.