Skip Content

 
Floodlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Floodlight


Item
Please Select
Lamp Type
Please Select
Fixture Wattage
Please Select
Light Distribution
Please Select
Voltage
Please Select
Socket Type
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Item
Lamp Type
Fixture Wattage
Light Distribution
Voltage
Socket Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
5MM45
Compact Floodlight
High Pressure Sodium
150
Wide
120V
Medium

$240.75 / each

HPS FLOODLIGHT,150W LAMP INC,120V,BRONZE
Catalog Page #  711 

Price $240.75 / each

Technical Specs

  • ItemCompact Floodlight
  • Lamp TypeHigh Pressure Sodium
  • Fixture Wattage150
  • Light DistributionWide
  • Voltage120V
  • Socket TypeMedium
4GWG3
Medium Floodlight
Compact Fluorescent
26
7X7
120V
G24Q-1 (4-Pin)

$88.30 / each

26W FLOODLIGHT, LAMP INCLUDED
Catalog Page #  711 

Price $88.30 / each

Technical Specs

  • ItemMedium Floodlight
  • Lamp TypeCompact Fluorescent
  • Fixture Wattage26
  • Light Distribution7X7
  • Voltage120V
  • Socket TypeG24Q-1 (4-Pin)
3HNG2
Medium Floodlight
Metal Halide
150
Wide
120/208/240/277V
Medium

$340.50 / each

150W FLOODLIGHT FIXTURE, PSMH
Catalog Page #  711 

Price $340.50 / each

Technical Specs

  • ItemMedium Floodlight
  • Lamp TypeMetal Halide
  • Fixture Wattage150
  • Light DistributionWide
  • Voltage120/208/240/277V
  • Socket TypeMedium
3RB19
Medium Floodlight
Quartz Halogen
150
Wide
120V
Spring Loaded Bayonet Base, Recessed

$179.75 / each

Mini Quartz Floodlight Fixture,150w
Catalog Page #  711 

Price $179.75 / each

Technical Specs

  • ItemMedium Floodlight
  • Lamp TypeQuartz Halogen
  • Fixture Wattage150
  • Light DistributionWide
  • Voltage120V
  • Socket TypeSpring Loaded Bayonet Base, Recessed
5MM54
Medium Floodlight
Quartz Halogen
500
Wide
120V
RSC Socket Base

$39.10 / each

FLOODLIGHT,500W,LAMP INC, 120V, BRONZE
Catalog Page #  711 

Price $39.10 / each

Technical Specs

  • ItemMedium Floodlight
  • Lamp TypeQuartz Halogen
  • Fixture Wattage500
  • Light DistributionWide
  • Voltage120V
  • Socket TypeRSC Socket Base