Skip Content

Floodlight,Induction,80 W,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Floodlight, Induction, 80 W, 120 V

Price $1,010.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MXH2
  • Mfr. Model # 4MXH2
  • UNSPSC # 39111704
  • Catalog Page # N/A
  • Shipping Weight 22.69 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Induction Fixtures

• 100,000-hr. rated life Lamps included
Instant-on fixtures can have a hot re-strike, and produce crisp white light with true color rendering indoors and out, even at low temperatures. Their long lamp life and high energy efficiency are excellent for sustainability initiatives, and also help reduce energy and maintenance costs. These fixtures are useful for parking garages, warehouses, exhibition halls, and other locations where lamp replacement is difficult or expensive. Induction lamps generate light by transmitting energy through a magnetic field and combining it with a gas discharge. They have a stable output over a wide range of input voltages because they use no filaments or electrodes—which impede performance and longevity.
Floodlight
Die-cast aluminum fixtures mount with a 2-pc. swivel bracket. Architectural bronze polyester powder-coated finish.

View More

Technical Specs

  • Item Floodlight
  • Fixture Type Induction
  • Lamp Type 80W IL
  • Fixture Wattage 80
  • Voltage 120
  • Light Distribution Area
  • Min. Starting Temp. -40 Degrees F
  • Mounting Swivel Bracket
  • Housing Material Die Cast Aluminum
  • Housing Finish Architectural Bronze Polyester Powder Paint
  • Lens Material Flat Tempered Glass
  • Reflector Material Anodized Aluminum
  • Height 7"
  • Width 16-1/8"
  • Depth 16"
  • Standards CSA US Listed For Wet Locations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.