Skip Content

2481 Lumens LED Floodlight, Bronze, LED Replacement For 150W QH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

2481 Lumens LED Floodlight, Bronze, LED Replacement For 150W QH

TM

Price $335.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33H466
  • Mfr. Model # 33H466
  • UNSPSC # 39111704
  • Catalog Page # 590
  • Shipping Weight 7.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LumaPro® LED Floodlight is a compact fixture that delivers crisp white light for security, sign, landscape accent, and area lighting. IP65 rated. ETL Listed for U.S. and Canada.

View More

Technical Specs

  • Item LED Floodlight
  • Watts 50
  • Voltage 100 to 277VAC
  • Lumens Per Watt 56
  • Color Temp. 5000K
  • Rated Life 50,000 hr.
  • Length 7-5/8"
  • Width 8-15/16"
  • Height 6-5/16"
  • Housing Finish Bronze
  • Mounting Trunnion with 1/2" NPT Fitting
  • Light Distribution Wide
  • Lumens 2481
  • Housing Material Die Cast Aluminum
  • CRI 62
  • Temp. Range -30 to 130 Degrees F
  • Lens Material Tempered Glass
  • Warranty 5 yr.
  • IP Rating 65
  • Standards cETLus, FCC, Wet Locations
  • Includes 5 ft. Pre-Wired Cord
  • LED Replacement For 150W QH
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.