Skip Content

Flat Panel Fixture,LED,2 x 4,3500K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flat Panel Fixture, LED, 2 x 4,3500K

Price $899.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z451
  • Mfr. Model # 11Z451
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 29.76 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCeiling Fixture
  • Color Temp.3500K
  • CRI85
  • Length25-19/32"
  • Width51-13/64"
  • Height5-59/64"
  • Lumens4680
  • Voltage120 to 277
  • Watts60
  • Lumens Per Watt78
  • Temp. Range-20 to 130 Degrees F
  • Rated Life50,000 hrs.
  • StandardscETL, ETL Listed
  • LED Replacement For3 Lamp LFL
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
There are more dip switches and plugs on the circuit board than are showen.
2 days ago
by
Read all my Q&A
 
Please wait while more information about djmurph is loaded.
Additional information about djmurph could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
How much does it cost
2 days ago
by
Read all my Q&A
 
Please wait while more information about djmurph is loaded.
Additional information about djmurph could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
  • 2015-04-26T19:38:56.895-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_11Z451, prod, sort_default
1 of 1
  • 2015-04-26T19:38:56.896-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_11Z451, prod, sort_default
1 of 1