Skip Content

Wallpack, LED, 40 W, 5000K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wallpack, LED, 40 W, 5000K

LUMAPRO

Price: $379.75 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 13E801
  • Mfr. Model # 13E801
  • UNSPSC # 39111503
  • Catalog Page # 709
  • Shipping Weight 13.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemLED Wall Pack
  • Watts40
  • Lumens2560
  • Lumens Per Watt61
  • Voltage120 to 277VAC
  • Color Temp.5000K
  • Height9"
  • Width18-1/2"
  • Length9-1/2"
  • Housing FinishDark Bronze
  • Lens MaterialGlass
  • CRI68
  • Housing MaterialDie Cast Aluminum
  • Light DistributionForward Throw
  • Description/Special FeaturesSelf Contained Driver
  • StandardsETL and cETL Listed for Wet Locations
  • IP Rating65
  • Warranty5 yr. Limited Warranty
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

Designed for hotels, garages, commercial buildings, public areas, and hospitals. Self-contained driver. Replaces 175W MH.
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.