Skip Content

 
Exit Sign with Emergency Lights close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Exit Sign with Emergency Lights

LUMAPRO


Technical Specs

  • Fixture Wattage2.5 
  • Lamp TypeLED/Halogen 
  • Number of Faces
  • Housing ColorGray 
  • Housing MaterialPolycarbonate 
  • Depth11" 
  • Height16-1/2" 
  • Width5-1/4" 
  • Battery TypeLead Calcium 
Price:$300-$400 
Letter Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Letter Color
Availability
Price
Qty
6CGN4
Green

Limited Quantity Available

$320.63 / each

Exit Sign w/Emergency Lights,2.5W,Grn
Catalog Page #  729 

Clearance Price:
$320.63 / each

Price: $356.25 / each

Technical Specs

  • Fixture Wattage2.5
  • Lamp TypeLED/Halogen
  • Letter ColorGreen
  • Number of Faces1
  • Housing ColorGray
  • Housing MaterialPolycarbonate
  • Depth11"
  • Height16-1/2"
  • Width5-1/4"
  • Battery TypeLead Calcium
6CGN3
Red

$353.75 / each

Exit Sign w/Emergency Lights,2.5W,Red
Catalog Page #  729 

Price: $353.75 / each

Technical Specs

  • Fixture Wattage2.5
  • Lamp TypeLED/Halogen
  • Letter ColorRed
  • Number of Faces1
  • Housing ColorGray
  • Housing MaterialPolycarbonate
  • Depth11"
  • Height16-1/2"
  • Width5-1/4"
  • Battery TypeLead Calcium