Skip Content

Exit Sign w/ Battery Backup,0.6W,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Exit Sign w/ Battery Backup, 0.6W, Green

LUMAPRO

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 6CGL4
  • Mfr. Model # 6CGL4
  • UNSPSC # 55121703
  • Catalog Page # 728
  • Shipping Weight 3.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemExit Sign with Battery Backup
  • Fixture Wattage0.6
  • Lamp TypeLED
  • Letter ColorGreen
  • Background ColorGray
  • Number of Faces1
  • Housing ColorGray
  • Housing MaterialAluminum/Acrylic
  • MountingUniversal
  • Voltage120/277
  • Depth1-5/8"
  • Height9-5/8"
  • Width12"
  • Battery TypeNickel Cadmium
  • Directional IndicatorsChevron Directional Knockouts
  • Letter Size3/4" Stroke x 6" High
  • Warranty2ACC6
  • StandardsUL to UL 924 Standard, NFPA Life Safety Code 101
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.