Skip Content

 
Electronic Ballast, T8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ballast, T8


Technical Specs

  • Start TypeInstant 
  • Lamp TypeT8 Lamps 
  • Ballast FamilyLumaPro 
  • Light OutputNormal 
Number of Lamps
Please Select
Voltage
Please Select
Min. Starting Temp.
Please Select
Amps AC
Please Select
Input Watts
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Number of Lamps
Voltage
Min. Starting Temp.
Amps AC
Input Watts
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4KGG5
1 or 2
120
32 Degrees F
0.53
63

$38.50 / each

Electronic Ballast,T8 Lamps,120V
Catalog Page #  669 

Price $38.50 / each

Technical Specs

  • Start TypeInstant
  • Lamp TypeT8 Lamps
  • Ballast FamilyLumaPro
  • Number of Lamps1 or 2
  • Voltage120
  • Light OutputNormal
  • Min. Starting Temp.32 Degrees F
  • Amps AC0.53
  • Input Watts63
4KGG7
1 or 2
277
32 Degrees F
0.23
63

$38.50 / each

Electronic Ballast,T8 Lamps,277V
Catalog Page #  669 

Price $38.50 / each

Technical Specs

  • Start TypeInstant
  • Lamp TypeT8 Lamps
  • Ballast FamilyLumaPro
  • Number of Lamps1 or 2
  • Voltage277
  • Light OutputNormal
  • Min. Starting Temp.32 Degrees F
  • Amps AC0.23
  • Input Watts63
4KGG8
2 or 3
120
0 Degrees F
0.71
85

Limited Quantity Available

$33.66 / each

Electronic Ballast,T8 Lamps,120V
Catalog Page #  669 

Clearance Price $33.66 / each

Price $37.40 / each

Technical Specs

  • Start TypeInstant
  • Lamp TypeT8 Lamps
  • Ballast FamilyLumaPro
  • Number of Lamps2 or 3
  • Voltage120
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.71
  • Input Watts85
4KGG9
2 or 3
277
0 Degrees F
0.34
91

$37.40 / each

Electronic Ballast,T8 Lamps,277V
Catalog Page #  669 

Price $37.40 / each

Technical Specs

  • Start TypeInstant
  • Lamp TypeT8 Lamps
  • Ballast FamilyLumaPro
  • Number of Lamps2 or 3
  • Voltage277
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.34
  • Input Watts91
4KGH1
3 or 4
120
0 Degrees F
0.93
112

$36.80 / each

Electronic Ballast,T8 Lamps,120V
Catalog Page #  669 

Price $36.80 / each

Technical Specs

  • Start TypeInstant
  • Lamp TypeT8 Lamps
  • Ballast FamilyLumaPro
  • Number of Lamps3 or 4
  • Voltage120
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.93
  • Input Watts112
4KGH2
3 or 4
277
32 Degrees F
0.45
121

$38.70 / each

Electronic Ballast,T8 Lamps,277V
Catalog Page #  669 

Price $38.70 / each

Technical Specs

  • Start TypeInstant
  • Lamp TypeT8 Lamps
  • Ballast FamilyLumaPro
  • Number of Lamps3 or 4
  • Voltage277
  • Light OutputNormal
  • Min. Starting Temp.32 Degrees F
  • Amps AC0.45
  • Input Watts121