Skip Content

Electronic Ballast,T8 Lamps,120/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Ballast, T8 Lamps, 120/277V

Price $78.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KGF7
  • Mfr. Model # 4KGF7
  • UNSPSC # 39111801
  • Catalog Page # 669
  • Shipping Weight 1.38 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Ballast
  • Start TypeInstant
  • Lamp TypeT8 Lamps
  • Ballast FamilyLumaPro
  • Number of Lamps1 or 2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.32 Degrees F
  • Amps AC0.25 to 0.92
  • Input Watts67 to 108
  • Number of F96T8 Lamps1 or 2
  • Wiring TypeParallel
  • Ballast Factor0.88
  • Power FactorGreater Than0.99
  • Total Harmonic DistortionLess Than 10%
  • Special FeaturesCorrection
  • Length9-1/2"
  • Width1-5/16"
  • Height1"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Truth be told I looked at replacing the entire 8' strip light before finally having to purchase the ballast. The price point was well beyond what I thought was reasonable for yet another imported and perceived inferior product. The one positive thing to say is that it does work, but the caveat is that it has only been installed for less than a week as of this review. Time will tell the story here. August 8, 2014
  • 2015-08-04T20:13:22.727-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4KGF7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Dog1 is loaded.
Additional information about Dog1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this ballast will work with (1) or (2) F96T8 single pin lamps.

Thank you for using Grainger Ask & Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
Yes. I have it firing up 1 F96T8 lamp with single pin design. For that application you will simply cap off one blue lead as per the wiring diagram on the face of the ballast.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ic10pins is loaded.
Additional information about ic10pins could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-04T20:06:46.417-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KGF7, prod, sort_default
1 of 1
  • 2015-08-04T20:06:46.419-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KGF7, prod, sort_default
1 of 1