Skip Content

Incandescent Dock Light, 25" Arm Length, 150 to 300 Lamp Watts, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Incandescent Dock Light, 25" Arm Length, 150 to 300 Lamp Watts, 120 Voltage

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5AY50
  • Mfr. Model # 5AY50
  • UNSPSC # 39111516
  • Catalog Page # N/A
  • Shipping Weight 8.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dock Light
  • Lamp Type Incandescent
  • Lamp Watts 150 to 300
  • Voltage 120
  • Arm Length 25"
  • Number of Arms 1
  • Lamp Included No
  • Reflector Material Heavy Gauge Spun Aluminum
  • Lighthead Material Cast Aluminum
  • Finish Powder Coated Hi Visibility Yellow
  • Switch Type On/Off Push Button
  • Cord Length 5 ft.
  • Swivel Angle 180 Degrees
  • Square Tubing Size 1-1/2"
  • Mounting Type Wall
  • Standards UL/CUL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.