Skip Content

Quartz Halogen Dock Light, 60" Arm Length, 500 Lamp Watts, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Quartz Halogen Dock Light, 60" Arm Length, 500 Lamp Watts, 120 Voltage

Price $240.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24K345
  • Mfr. Model # 24K345
  • UNSPSC # 39111605
  • Catalog Page # 661
  • Shipping Weight 15.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LumaPro loading dock light turns on with a rubber-booted push-button switch. Incandescent lamp is not included.

View More

Technical Specs

  • Item Dock Light
  • Lamp Type Quartz Halogen
  • Lamp Watts 500
  • Voltage 120
  • Arm Length 60"
  • Number of Arms 2
  • Lamp Included Yes
  • Reflector Material Aluminum
  • Lighthead Material Aluminum
  • Finish Powder Coated Yellow
  • Switch Type On/Off Switch
  • Cord Length 10 ft.
  • Swivel Angle Arm Swings 180 Degrees Horizontal on Base Joint, 300 Degrees on the Center Joint and 200 Degrees at the Vertical Adjust Joints
  • Square Tubing Size 1-1/2"
  • Mounting Type Wall
  • Standards UL/CUL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.