Skip Content

LED Dock Light,16W,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Dock Light, 16W, 120V

Price $329.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24K343
  • Mfr. Model # 24K343
  • UNSPSC # 39111605
  • Catalog Page # 737
  • Shipping Weight 14.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Dock Light
  • Lamp Watts16
  • Voltage120
  • Lamp IncludedYes
  • Number of Arms2
  • Arm Length40"
  • Cord Length16 ft.
  • StandardsCSA
  • Lighthead MaterialAluminum
  • Lens MaterialTempered Glass
  • Switch TypePush Button
  • Swivel Angle160 Degrees
  • Square Tubing Size1-1/2"
  • Mounting TypeWall Mounted
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Powder-coated yellow aluminum light head swivels up to 180° to illuminate the inside of trailers, docks, staging areas, and work stations.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Drwes is loaded.
Additional information about Drwes could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, replacement arms are not available as a replacement part.

Thank you for using Grainger Ask & Answer
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
5 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about BeetleBug is loaded.
Additional information about BeetleBug could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The lumen output of over 5,000 lumens, light projection of over 500 feet and a 5° native beam.
Thank you for Grainger.Com Ask & Answer
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
11 months ago
by
Read all my Q&A
 
Please wait while more information about ericj is loaded.
Additional information about ericj could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer this light is not intrinsically safe and not rated for hazardous locations.

Thank you for using Grainger Ask & Answer
10 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

How long is the warranty on this product?

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Terry6 is loaded.
Additional information about Terry6 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger products have a 1 year warranty. For an additional cost you can purchase the triple guard warranty on this product which would get you an additional 2 years.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-24T20:12:01.780-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24K343, prod, sort_default
1 of 1
  • 2015-05-24T20:12:01.782-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24K343, prod, sort_default
1 of 1