Skip Content

Cord Reel,50 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cord Reel, 50 Ft

Price $321.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YF68
  • Mfr. Model # 6YF68
  • UNSPSC # 26121635
  • Catalog Page # 499
  • Shipping Weight 13.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCord Reel
  • Cord IncludedYes
  • Cord Length50 ft.
  • Gauge/Conductor14/3
  • NEC Cord DesignationSJTW
  • Reel ColorBlack
  • Voltage125
  • Max. Amps13
  • Cord ColorYellow
  • Number of Outlets3
  • Reel MaterialABS
  • NEMA Receptacle Configuration(3) 5-15R
  • NEMA Plug Configuration5-15P
  • Temp. Range-30 Degrees to 140 Degrees
  • Height13-1/2"
  • Width11-1/2"
  • Depth4-1/2"
  • Watts1625
  • Slip Ring Rating15A
  • IncludesMounting Hardware, Resettable Circuit Breaker
  • StandardscULus
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 6YF68

Alternate Products

Alternate Search Terms


Rated 2 out of 5 by 2reviewers.
Rated 1 out of 5 by Plastic Case not strong enough to withstand even occasional use. Internal tabs broke which allows the spring to gain tension. After 3 years of using this only in my home workshop, (possibly 20 times a year), this became unusable and not repairable. I would not recommend this. June 16, 2013
Rated 3 out of 5 by Case cracked, spring sprung after 18 mo daily use. Not repairable, $300 expect case to out live cord. July 19, 2012
  • 2015-06-29T19:42:07.048-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6YF68, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.