Skip Content

Cord Reel,Auto Retract close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cord Reel, Auto Retract

Price $71.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1A136
  • Mfr. Model # 1A136
  • UNSPSC # 26121635
  • Catalog Page # 499
  • Shipping Weight 8.44 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCord Reel
  • Cord IncludedYes
  • Cord Length30 ft.
  • Gauge/Conductor16/3
  • NEC Cord DesignationSJT
  • Reel ColorYellow
  • Voltage125
  • Max. Amps10
  • Cord ColorYellow
  • Number of Outlets3
  • Reel MaterialSteel
  • NEMA Receptacle Configuration(3) 5-15R
  • NEMA Plug Configuration5-15P
  • Temp. Range-30 Degrees to 140 Degrees
  • Height11-1/2"
  • Width9-1/2"
  • Depth3"
  • Watts1250
  • Slip Ring Rating15A
  • IncludesMounting Hardware
  • StandardsUL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Steel reel keeps power cords neatly wound and supply connectors at the working length you need on the jobsite. Positive latch mechanism. Includes 3 outlets for plugging in other tools and mounting hardware for easy access.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does this product have a warranty? I have a pile of broken ones in my shop.
3 months ago
by
Read all my Q&A
 
Please wait while more information about plaborde is loaded.
Additional information about plaborde could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this unit has a limited one year warranty
Thank you for using Grainger Ask and Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Mikew76 is loaded.
Additional information about Mikew76 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this fixture is intended to be used for a general indoor extension cord.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need the retractable end to be the male
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BBoutte is loaded.
Additional information about BBoutte could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The cord reels carried by Grainger all have only a retractable Female outlet. None we carry will have a Male plug.

Thank you for using Grainger ASk & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-16T19:56:44.470-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1A136, prod, sort_default
1 of 1
  • 2015-04-16T19:56:44.502-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1A136, prod, sort_default
1 of 1