Skip Content

Clamp On Light,100 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Clamp On Light, 100 W

Clearance Price $80.42 / each

Price $89.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PD38
  • Mfr. Model # 4PD38
  • UNSPSC # 39111516
  • Catalog Page # 732
  • Shipping Weight 3.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTask Light
  • TypeArticulating Arm
  • Lamp TypeIncandescent
  • Watts100
  • Voltage120
  • ColorWhite
  • Arm Length42"
  • Overall Reach42"
  • Cord Length6 ft.
  • Mounting TypeClamp On
  • Suggested Lamp Item No.2CUX3
  • Cord Conductor2
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Bought for detail bench work in woodworking shop. Very, very pleased. Reach is at least 42". Stays where you put it, even at 42"! Sure beats the cheapo lamps at office supply stores which don't reach nearly as far. Appears to be high quality made. Love it. Thanks February 21, 2013
  • 2015-03-28T19:41:16.573-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_4PD38, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I can't quite tell from the picture: can the light swivel so it points up?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about stiv41 is loaded.
Additional information about stiv41 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
unfortunately the manufacturer does not provide the degree of rotation for the lamp head.

Thank you for using Grainger Ask & Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-03-28T19:39:41.789-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PD38, prod, sort_default
1 of 1
  • 2015-03-28T19:39:41.791-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PD38, prod, sort_default
1 of 1