Skip Content

Channel Strip Fluorescent Fixture,F32T8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Channel Strip Fluorescent Fixture, F32T8

LUMAPRO

Price: $106.05 / each

Please sign in or register to access lists

  • Item # 2UWT7
  • Mfr. Model # 2UWT7
  • UNSPSC # 39111501
  • Catalog Page # 692
  • Shipping Weight 5.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemChannel Strip Fluorescent Fixtures
  • Lamp TypeF32T8
  • Lamp Quantity1
  • Lamp Watts32
  • Fixture TypeSide-Mount
  • Fixture Wattage30
  • Voltage120-277
  • Ballast TypeElectronic
  • Ballast Quantity1
  • Ambient Temp. Range0 to 104 Degrees F
  • Suggested Lamp Item No.4XMJ4
  • MountingCeiling Or Suspended
  • Housing FinishWhite Powder Paint
  • Metal Gauge22
  • Lamp IncludedNo
  • Length48"
  • Width4-3/4"
  • Height1-7/8"
  • StandardsUL Listed
  • Footnotes2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fluorescent Striplights

• Painted surfaces have a high-gloss, baked white finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Side-Mount

• For low-profile, cove, and general-purpose applications

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.