Skip Content

Ceiling Light,Fixture,Induction,40W,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ceiling Light, Fixture, Induction, 40W, 120V

Price $540.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RNJ7
  • Mfr. Model # 4RNJ7
  • UNSPSC # 39111521
  • Catalog Page # N/A
  • Shipping Weight 11.01 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCeiling Light
  • Fixture TypeInduction
  • Lamp Type40W IL
  • Fixture Wattage40
  • Voltage120
  • Light DistributionCanopy/Area
  • Description/Special FeaturesVandal resistant
  • Min. Starting Temp.-40 Degrees F
  • MountingDirectly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through 1/2" Conduit Opening
  • Housing MaterialDie Cast Aluminum
  • Housing FinishArchitectural Bronze Polyester Powder Paint
  • Lens MaterialPrismatic Polycarbonate
  • Reflector MaterialWhite Steel
  • Height8-5/8"
  • Width12-3/8"
  • Depth12-3/8"
  • StandardsCSA US Listed For Wet Locations
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by While the price may be a shocker, this is a very well made fixture. At twice the lumens per watt vs. fluorescent and a 100,000 hour life it is pennies to operate and I will likely be retired before it needs any service. Not sure if there are standard configurations yet for induction lamps, so the whole thing may be a write off if the proprietary lamp fails.Easy to install and heavy duty housing. July 19, 2012
  • 2015-08-31T19:51:24.210-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4RNJ7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Light fixture number is 4rnj7
also need ballsat number for 38200-UNV 16" flood fixture 200 watt 120-277 volt
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about drapp is loaded.
Additional information about drapp could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately the manufacturer of this fixture does not offer any replacement parts. Please call us at 1-800-Grainger so we can discuss the ballast you need in greater detail.

Thank you for using Grainger Ask & Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Has staff answer
 
1 answer

What bulbs are used for this fixture?

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about SHUTCHINSON is loaded.
Additional information about SHUTCHINSON could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The induction bulb is provided with the fixture. If you need a replacement bulb, this is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:53:47.381-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RNJ7, prod, sort_default
1 of 1
  • 2015-08-31T19:53:47.384-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RNJ7, prod, sort_default
1 of 1